Shop PROTO

1/2 in Drive Slotted Socket Bit SAE 1/2 in Tip, 3 5/32 in L

  • Mfr # J5408A
  • Zoro # G7604886

product price: 
$
17.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 5/32 in
Finish
Black Oxide
Tip Size
1/2 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5408A
Zoro #
G7604886
UPC #
662679053994
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 5/32 in
Tip Size
1/2 in
Socket Depth
Standard
Size
1/2"
Wire Rope Length
3 5/32 in
Length
3 5/32 in

Details

Item
Socket Bit
Finish
Black Oxide
SAE or Metric
SAE
Socket Type
Slotted Screwdriver Bit
Material
Alloy Steel
Number of Points
1
Features
Ball Detent
Bit Style
Slotted
Category Type
Socket Bits
Measurement Type
SAE
Impact Rated
No
Drive Type
Square
Tip Style
Slotted
Insulated
No
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Shell Material
Alloy Steel

Description

Made of heat-treated alloy steel
Ball detent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.