Shop PROTO

1/4", 3/8", 1/2" Drive Socket Wrench Set, 205pcs, Skt St, Chrm, 1/4-3/4 in, 12Pt

  • Mfr # J47216-1
  • Zoro # G8519971

product price: 
$
1,788.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
205
Includes
(9) Combination Wrenches; (3) Extension; (1) Handles; (1) Power Train; (3) Ratchets; (5)Socket Holders; (86) Socket; (1) Tool Boxes; (10) Insert Bits; (1)Insert Bit Screw Drivers; (1) Hex Key Sets
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47216-1
Zoro #
G8519971
UPC #
662679127398
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 32 mm, 5/32 in to 1 1/2 in
Standard Socket Style/Size
Standard 12-Point: 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Deep Socket Style/Size
Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Deep Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Standard Socket Size
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

Item
Socket Set
Number of Pieces
205
Includes
(9) Combination Wrenches; (3) Extension; (1) Handles; (1) Power Train; (3) Ratchets; (5)Socket Holders; (86) Socket; (1) Tool Boxes; (10) Insert Bits; (1)Insert Bit Screw Drivers; (1) Hex Key Sets
Finish
Chrome
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6, 12
Impact Rated
No
Std. Socket Point Styles Included
6, 12
Tether Capable
Tether Capable
Ratchets Included
None
Sockets Included
(126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
Measurement Type
Metric, SAE
Standards
ASME
Drive Type
Hand
SAE or Metric
SAE/Metric
Insulated
No
Tether Style
Tether Capable
Piece Count Range
201 to 225
Non-Sparking
No
Socket Shape
12-Point, 6-Point
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Tether Ready
Yes
Includes Deep Sockets
Deep Sockets Included
Container Type
Rail
Number of Deep Sockets
74
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Number of Standard Sockets
125
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated

Description

Fractional and Metric pieces
6, 8 and 12 point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.