Shop PROTO

1/4", 3/8", 1/2" Drive Deep Socket Set, 205pcs, Skt St, Chrm, 5/16-7/8 in, 12Pt

  • Mfr # J47216
  • Zoro # G8519962

product price: 
$
1,773.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
205
Includes
(4) Socket Holder; (200) Socket; (5) Impact Socket Individual
Finish
Chrome
Standards
ASME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47216
Zoro #
G8519962
UPC #
662679127282
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 32 mm, 5/32 in to 1 1/2 in
Standard Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Deep Socket Style/Size
Deep 6-Point: 4 mm\, 5/32 in, 5 mm, ,3/16 in, 6 mm, 7/32 in, 7 mm, 1/4 in, 8 mm, 9/32 in, 9 mm, 5/16 in, 10 mm, 11/32 in, 11 mm, 3/8 in, 12 mm, 13 mm, 7/16 in, 1/2 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Standard Socket Style/Size
Standard 12-Point: 4 mm, 3/16 in, 7/32 in, 5/16 in, 1/4 in, 8 mm, 9/32 in, 9 mm, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 10 mm, Standard 6-Point: 4 mm, 5/32 in, 5 mm, 3/16 in, 6 mm, 7/32 in, 7 mm, 1/4 in, 8 mm, 9/32 in, 9 mm, 5/16 in, 10 mm, 11/32 in, 11 mm, 3/8 in, 12 mm, 13 mm, 7/16 in, 1/2 in,
Deep Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in

Details

Item
Socket Set
Number of Pieces
205
Includes
(4) Socket Holder; (200) Socket; (5) Impact Socket Individual
Finish
Chrome
Standards
ASME
Tether Capable
Tether Capable
Measurement Type
Metric, SAE
Impact Rated
No
Sockets Included
(103) Standard 6-Point, (97) Standard 12-Point
Deep Socket Point Styles Included
6, 12
Ratchets Included
None
Std. Socket Point Styles Included
6, 12
Flex Socket Point Styles Included
None
SAE or Metric
SAE/Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Container Type
Rail
Number of Standard Sockets
126
Number of Deep Sockets
74
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
No
Piece Count Range
201 to 225
Socket Shape
12-Point, 6-Point
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Tether Ready
Yes
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready

Description

Fractional and Metric pieces
6, 8 and 12 point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.