Shop PROTO

1/4", 3/8", 1/2" Drive Socket Set SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in , Full Polish

  • Mfr # J47101
  • Zoro # G8514712

product price: 
$
705.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
101
Includes
(1)Adapter; (5) Extensions; (1) Handles; (3) Ratchets; (2) Power Train; (89) Socket; (6) Socket Holder
Finish
Full Polish
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J47101
Zoro #
G8514712
UPC #
662679125141
Country of Origin
United States
Item
Socket Set
Number of Pieces
101
Includes
(1)Adapter; (5) Extensions; (1) Handles; (3) Ratchets; (2) Power Train; (89) Socket; (6) Socket Holder
Finish
Full Polish
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Sockets Included
(19) Standard 12-Point, (27) Deep 6-Point, (31) Standard 6-Point, (9) Deep 12-Point
Impact Rated
Not Impact Rated
Measurement Type
SAE
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Std. Socket Point Styles Included
6, 12
Deep Socket Point Styles Included
6, 12
Standards
ASME
SAE or Metric
SAE/Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Piece Count Range
101 to 125
Number of Deep Sockets
20
Includes Wrenches
Wrenches Not Included
Includes Standard Sockets
Standard Sockets Included
Socket Shape
12-Point, 6-Point
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
20
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Wrench Set, Standard Socket Count/Style (19) 12-Point, (31) 6-Point, Standard Socket Style/Size Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Deep Socket Count/Style (27) 6-Point, (9) 12-Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.