Shop PROTO

1/4", 3/8", 1/2" Drive Socket Set SAE 148 Pieces 3/16 in to 1 1/4 in , Chrome

  • Mfr # J47148
  • Zoro # G8519953

product price: 
$
1,123.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
148
Includes
(1) 1/4 in Drive Ratchet, (1) 3/8 in Drive Ratchet, (1) 1/2 in Drive Ratchet, (2) 1/4 in Drive Extensions 3 in , 6 in , (3) 3/8 in Drive Extensions 3 in , 6 in , 8 in , (2) 1/2 in Drive Extensions 2-1/2 in , 5 in , (1) 3/8 in Drive Breaker Bar, (1) 3/8 in Drive Universal Joint, (1) 1/2 in F x 3/8 in M Adapter, (10) 12 Point Combo Wrenches 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , (14) Hex Keys 3/64 in , 1/16 in , 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , 5/32 in , 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in , 1/2 in , (9) 3/8 in Drive Socket Bits: 3/8 in , 5/16 in , 1/4 in , 7/32 in , 3/16 in , 5/32 in , 1/8 in Hex, T40, T55 Torx
Finish
Chrome
Standards
ASME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J47148
Zoro #
G8519953
UPC #
662679127497
Country of Origin
United States
Item
Socket Wrench Set
Number of Pieces
148
Includes
(1) 1/4 in Drive Ratchet, (1) 3/8 in Drive Ratchet, (1) 1/2 in Drive Ratchet, (2) 1/4 in Drive Extensions 3 in , 6 in , (3) 3/8 in Drive Extensions 3 in , 6 in , 8 in , (2) 1/2 in Drive Extensions 2-1/2 in , 5 in , (1) 3/8 in Drive Breaker Bar, (1) 3/8 in Drive Universal Joint, (1) 1/2 in F x 3/8 in M Adapter, (10) 12 Point Combo Wrenches 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , (14) Hex Keys 3/64 in , 1/16 in , 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , 5/32 in , 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in , 1/2 in , (9) 3/8 in Drive Socket Bits: 3/8 in , 5/16 in , 1/4 in , 7/32 in , 3/16 in , 5/32 in , 1/8 in Hex, T40, T55 Torx
Finish
Chrome
Standards
ASME
Flex Socket Point Styles Included
None
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Measurement Type
SAE
Std. Socket Point Styles Included
6, 12
Sockets Included
(12) Deep 12-Point, (25) Deep 6-Point, (25) Standard 12-Point, (25) Standard 6-Point
Tether Capable
Tether Capable
Deep Socket Point Styles Included
6, 12
Impact Rated
Not Impact Rated
Drive Type
Hand
Tip Style
Hex, Torx
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Included
Non-Sparking
No
Wrenches Included
(10) 12-Point Combination Wrenches
Includes Deep Sockets
Deep Sockets Included
Tether Ready Sockets
Tether Capable
Socket Shape
12-Point, 6-Point
Number of Bits
9
Tether Ready Drive Tools
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Wrenches
Tether Capable
Number of Standard Sockets
50
Container Type
Box
Number of Deep Sockets
37
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
126 to 175
Includes Wrenches
Wrenches Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
3/16 in to 1 1/4 in
Tip Size
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/16 in, 13/16 in, 15/16 in, 3/16 in, 3/32 in, 3/4 in, 3/8 in, 5 in, 5/16 in, 5/32 in, 5/64 in, 5/8 in, 6 in, 7/16 in, 7/32 in, 7/64 in, 7/8 in, 8 in, 9/16 in, 9/64 in, T40, T55
Standard Socket Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Standard Socket Style/Size
Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16, 7/8, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16, 7/8, 15/16 in, 1 in,
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in
Deep Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 1/2 in, 7/16 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Description

Product details about the PROTO - J47148 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The PROTO - J47148 Socket Set is a comprehensive collection of tools designed for various applications. It includes standard sockets in both 12-point and 6-point styles, ranging from sizes as small as 5/32 inches to as large as 1-1/4 inches. The set also features deep sockets in similar size ranges, providing versatility for different tasks. With socket sizes spanning from 3/16 inch to 1-1/4 inch, this set is built to accommodate a wide array of needs.
This socket set boasts a chrome finish that not only enhances its aesthetic appeal but also adds durability and resistance against wear and tear. The drive type is hand-operated, making it suitable for manual tasks requiring precision control. Despite not being impact-rated or non-sparking, the product adheres to ASME standards which speaks volumes about its quality and reliability.
With an impressive total of 148 pieces included in the package, the PROTO - J47148 Socket Set offers more than just sockets; it comes with pear head ratchets measuring at lengths of 5",7" and10", along with ten combination wrenches featuring a twelve point design. Additionally, nine bits are included alongside hex keys ranging from sizes like tiny fractions such as 3/64 inch up to half an inch size. All these components come neatly packed within a sturdy metal box container ensuring easy storage and transport.
The product's tether capable feature allows secure attachment during elevated work scenarios or when working over open spaces where dropping tools could pose safety risks or cause tool loss. This attribute extends across all elements including wrenches, drive tools and even sockets themselves.
In conclusion, the PROTO - J47148 Socket Set provides an extensive range of tools designed for general use cases while maintaining high-quality standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.