1/4", 3/8", 1/2" Drive Socket Set Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm , Full Polish

  • Mfr # J47184
  • Zoro # G8514667
product price: 
$
1,055.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
184
Includes
(1) Adapter; (5) Extensions; (1) sert Bit Screw Driver; (3) Ratchets; (2) Hex Key Set; (121) Socket; (8) Socket Holder; (9) Open End Wrenches; (24) sert Bits
Finish
Full Polish
Number of Sockets/Accs.
121
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47184
Zoro #
G8514667
UPC #
662679125097
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
7/32" to 1", 4mm to 22mm
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Socket Wrench Set
Number of Pieces
184
Includes
(1) Adapter; (5) Extensions; (1) sert Bit Screw Driver; (3) Ratchets; (2) Hex Key Set; (121) Socket; (8) Socket Holder; (9) Open End Wrenches; (24) sert Bits
Finish
Full Polish
Number of Sockets/Accs.
121
Std. Socket Point Styles Included
6, 12
Ratchets Included
Pear Head 5", 7", 10"
Miscellaneous Tools Included
None
Primary Application
General Maintenance
Deep Socket Point Styles Included
6, 12
Number of Wrenches
9
Flex Socket Point Styles Included
None
Number of Miscellaneous Tools
0
Wrenches Included
(9) Open End Wrenches
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Sockets and Accessories, Wrenches
SAE or Metric
SAE/Metric
Number of Hex and Torx Keys
2
Measurement Type
Metric/SAE
1/2 In. Drive Sockets/Accs. Included
1/2 in Dr 12 Pt. Std. 17mm, 18mm, 19mm, 21mm, 22mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Socket Clip
1/4 In. Drive Sockets/Accs. Included
1/4 in Dr 6 Pt. Std. 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 3/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 1/4 in Dr 6 Pt. Deep 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 1/4 in Dr 12 Pt. Std. 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8, 7/16, 3/16, 1/2 in, 4-1/2 in, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, Socket Clip, Extension: 3 in
3/8 In. Drive Sockets/Accs. Included
3/8 in Dr 6 Pt. Std. 9mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 3/8 in Dr 6 Pt. Deep 10mm, 11mm, 12mm, 13mm, 14mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 3/8 in Dr 12 Pt. Std. 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 17/32 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 3/8 in Dr 12 Pt. Deep 5/16 in, 3/8 in, 7/16 in, 3/16 in, 1/2 in, 9/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, Socket Clip, Extension: 3 in, 6 in, 12 in
Hex and Torx Keys Included
Hex Key 7 PC, Hex Key Long 13 PC
Standards
ASME
Sockets Included
1/4" Dr 6 Pt. Std. 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 3/16", 1/2", 9/16", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 5, 6, 7, 8, 9, 10, 11mm, 1/4" Dr 12 Pt. Std. 7/32", 1/4", 9/32", 5/16", 11/32", 3/8, 7/16, 3/16, 1/2", 4-1/2, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 9, 11, 12, 13, 14, 15, 16, 17mm, 3/8" Dr 6 Pt. Deep 10, 11, 12, 13, 14mm, 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8" Dr 12 Pt. Std. 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8" Dr 12 Pt. Deep 5/16", 3/8", 7/16", 3/16", 1/2", 9/16", 9, 10, 11, 12, 13, 14, 15, 17, 18mm, 1/2" Dr 12 Pt. Std. 17, 18, 19, 21, 22mm, 3/4", 13/16", 7/8", 15/16", 1".
Tool Storage Included
No
Tool Kit Product Grouping
Tool Kits
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
Uninsulated
Pliers Included
None
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
139
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver, (20) Hex Keys
Tool Storage Type
None, Tools Only
Measuring and Testing Tools Included
None
Number of Pliers
0
Abrasives and Finishing Tools Included
None
Number of Electrical and Telecom Tools
0
Number of Cutting Tools
0
HVAC Tools Included
None
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
(126) Sockets, (3) Drive Tools, (10) Accessories
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0
Electrical and Telecom Tools Included
None
Number of Putty Knives and Scrapers
0
Inspection and Retrieving Tools Included
None
Number of Plumbing Tools
0
Number of Screwdrivers, Keys, and Bits
21
Striking and Struck Tools Included
None
Number of Striking and Struck Tools
0
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Cutting Tools Included
None
Number of Measuring and Testing Tools
0
Number of HVAC Tools
0

Description

Product details about the PROTO - J47184 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The PROTO - J47184 Socket Set is a comprehensive tool kit designed for general maintenance tasks. It features drive sizes of 1/4 in, 3/8 in, and 1/2 in, offering versatility to accommodate various applications. The socket set includes a wide range of socket sizes from 7/32" to 1", and from 4mm to 22mm, ensuring suitability for both SAE and Metric measurements. This expansive size range makes it an adequate choice for diverse projects.
This socket set boasts a full polish finish that enhances its durability while providing a sleek appearance. It includes Hex Keys and Multi-Bit Screwdrivers among the drivers and bits included in the set, contributing to its functionality. The open-end wrenches further extend the usability of this tool kit.
With an impressive total of 184 pieces including (121) sockets, (3) drive tools, (10) accessories along with hex keys sets and open end wrenches; this product offers extensive options for your work requirements. Please note that no storage type is provided with this set; it comes as tools only. Also noteworthy is that these tools are standard tools which can be tethered using appropriate accessories if needed.

Ratings & reviews