This item is Discontinued.

Proto 1/4", 3/8", 1/2" Drive Socket Set With Box Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm J47184-1A

This item is Discontinued.

Proto

1/4", 3/8", 1/2" Drive Socket Set With Box Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm (Discontinued)

Mfr # J47184-1A
Zoro # G8514581
UPC # 662679125417
Country of Origin United States
Category Socket Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47184-1A
Zoro #
G8514581
UPC #
662679125417
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
7/32" to 1", 4mm to 22mm
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Socket Wrench Set
Number of Pieces
184
Includes
(1) Adapter; (5) Extension; (2) Hex Key Set; (1) sert Bit Screw Drive; (24) sert Bits; (9) Open End Wrenches; (3) Ratchets; (8)Socket Holders; (121) Socket; (1) Tool Boxes
Finish
Full Polish
Ratchets Included
Pear Head 5", 7", 10"
Number of Miscellaneous Tools
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Deep Socket Point Styles Included
6, 12
3/8 In. Drive Sockets/Accs. Included
3/8 in Dr 6 Pt. Std. 9mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 3/8 in Dr 6 Pt. Deep 10mm, 11mm, 12mm, 13mm, 14mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 3/8 in Dr 12 Pt. Std. 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 17/32 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 3/8 in Dr 12 Pt. Deep 5/16 in, 3/8 in, 7/16 in, 3/16 in, 1/2 in, 9/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, Socket Clip, Extension: 3 in, 6 in, 12 in
1/4 In. Drive Sockets/Accs. Included
1/4 in Dr 6 Pt. Std. 7/32 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 3/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 1/4 in Dr 6 Pt. Deep 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 1/4 in Dr 12 Pt. Std. 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8, 7/16, 3/16, 1/2 in, 4-1/2 in, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, Socket Clip, Extension: 3 in
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Sockets and Accessories, Wrenches
Tool Storage Included
Yes
Number of Hex and Torx Keys
2
Measurement Type
Metric/SAE
Included Storage
40JD14
Hex and Torx Keys Included
Hex Key 7 PC, Hex Key Long 13 PC
Number of Wrenches
9
Standards
ASME
Sockets Included
1/4" Dr 6 Pt. Std. 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 3/16", 1/2", 9/16", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 5, 6, 7, 8, 9, 10, 11mm, 1/4" Dr 12 Pt. Std. 7/32", 1/4", 9/32", 5/16", 11/32", 3/8, 7/16, 3/16, 1/2", 4-1/2, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 9, 11, 12, 13, 14, 15, 16, 17mm, 3/8" Dr 6 Pt. Deep 10, 11, 12, 13, 14mm, 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8" Dr 12 Pt. Std. 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" Dr 12 Pt. Deep 5/16", 3/8", 7/16", 3/16", 1/2", 9/16", 9, 10, 11, 12, 13, 14, 15, 17, 18mm, 1/2" Dr 12 Pt. Std. 17, 18, 19, 21, 22mm, 3/4", 13/16", 7/8", 15/16", 1".
Std. Socket Point Styles Included
6, 12
1/2 In. Drive Sockets/Accs. Included
1/2 in Dr 12 Pt. Std. 17mm, 18mm, 19mm, 21mm, 22mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Socket Clip
Miscellaneous Tools Included
(1) Tool Box
Tool Storage Type Included
Box
Tool Kit Product Grouping
Tool Kits
Flex Socket Point Styles Included
None
Primary Application
General Maintenance
Wrenches Included
(9) Open End Wrenches
Number of Sockets/Accs.
121
SAE or Metric
SAE/Metric
Insulated
Uninsulated
Number of Plumbing Tools
0
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
(14) Accessories, (121) Sockets, (3) Drive Tools
Number of HVAC Tools
0
HVAC Tools Included
None
Number of Cutting Tools
0
Number of Pliers
0
Number of Sockets, Drive Tools, and Accessories
138
Inspection and Retrieving Tools Included
None
Number of Striking and Struck Tools
0
Number of Measuring and Testing Tools
0
Pliers Included
None
Cutting Tools Included
None
Plumbing Tools Included
None
Number of Inspection and Retrieving Tools
0
Tool Storage Type
Tool Box
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
25
Number of Electrical and Telecom Tools
0
Striking and Struck Tools Included
None
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Foam Inserts Included
No
Putty Knives and Scrapers Included
None
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver, (24) Screwdriver Bits
Abrasives and Finishing Tools Included
None
Number of Putty Knives and Scrapers
0

Description

This Proto J47184-1A 1/4 in., 3/8 in. and 1/2 in. Drive Socket Set With Box is a professional set of tools you can rely on for your next project. This socket set with box has a total of 184 pieces, including hex keys, sockets and accessories, wrenches and pear head ratchets. The full polish finish gives these tools a sleek look that makes them more attractive to customers. Each tool comes with a hex key 7 PC and long 13 PC for greater flexibility when working on different fasteners. For your next project, equip yourself with the Proto J47184-1A 1/4 in., 3/8 in. and 1/2 in Drive Socket Set With Box for maximum convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.