This item is Discontinued.

Proto 1/4 in Drive, 5mm Size, 6 pt, Metric Socket, 6 Points J6905MHF

This item is Discontinued.

Proto

1/4 in Drive, 5mm Size, 6 pt, Metric Socket, 6 Points (Discontinued)

Mfr # J6905MHF
Zoro # G1967607
UPC # 662679574062
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6905MHF
Zoro #
G1967607
UPC #
662679574062
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Size
5 mm
Socket Length
7/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Drive Type
Impact
Features
ProtoGrip(TM) Magnetic Sockets use High Strength Magnets; Require No Bushings to Hold Magnet in Place; Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use; Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications; Size Stamped on Tool for Easy Identification
Output Type
6 pt
Material
Alloy Steel
Socket Type
Magnetic Impact
Category Type
Impact Socket
Standards
ASME B107.33M
Measurement Type
Metric
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Includes Fastener Holding Magnet
Yes
Tether Status
Not Tether Capable
Fastener-Holding Type
Magnetic
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 5 mm, 6-Point, Black Oxide, Standard, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes, Standards ASME B107.33M

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.