This item is Discontinued.

Proto 1/4 in Drive Impact Socket Standard Socket, black oxide, 6 mm J6906MHF

This item is Discontinued.

Proto

1/4 in Drive Impact Socket Standard Socket, black oxide, 6 mm (Discontinued)

Mfr # J6906MHF
Zoro # G7559641
UPC # 662679574086
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6906MHF
Zoro #
G7559641
UPC #
662679574086
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
6mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Size
6 mm
Socket Length
7/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Features
ProtoGrip(TM) Magnetic Sockets use High Strength Magnets; Require No Bushings to Hold Magnet in Place; Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use; Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications; Size Stamped on Tool for Easy Identification
Standards
ASME B107.33M
Socket Type
Magnetic Impact
Impact Rated
Yes
Material
Magnet Alloy, Nylon Blend
Measurement Type
Metric
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Includes Fastener Holding Magnet
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Magnetic
Shell Material
Magnet Alloy, Nylon Blend

Description

ProtoGripTM Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Impact sockets with high impact strength are used in automated and hand impact socket applications
  • Size stamped on tool for easy identification

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.