This item is Discontinued.

Proto 1/4" Drive, 13 mm Hex Metric Socket, 6 Points J6913MPF

This item is Discontinued.

Proto

1/4" Drive, 13 mm Hex Metric Socket, 6 Points (Discontinued)

Mfr # J6913MPF
Zoro # G9694282
UPC # 662679574642
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6913MPF
Zoro #
G9694282
UPC #
662679574642
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
13 mm
Overall Length
1 in
Socket Depth
Standard
Output Drive Size
47/64"
Socket Size
13 mm
Socket Length
1 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Material
Hot Forged Alloy Steel
Output Type
Hex
Features
Magnetic
Drive Type
Square
Standards
ASME B107.33
Locking
Yes
Measurement Type
Metric
Impact Rated
No
Output Drive Type
Hex
Socket Shape
6-Point
Insulated
No
Non-Magnetic
No
Bolt Clearance
9/32 in
Tether Ready
No
Non-Sparking
No
Includes Fastener Holding Magnet
Yes
Fastener-Holding Type
Magnetic
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Shell Material
Hot Forged Alloy Steel

Description

ProtoGripTM Magnetic Sockets use high-strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners
  • Socket size stamped on tool for easy identification
  • Side locking hole

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.