Shop PROTO

1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish

  • Mfr # J4752FBL
  • Zoro # G5293145

product price: 
$
42.35
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
72
Head Style
Round
Overall Length
4-1/2"
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J4752FBL
Zoro #
G5293145
UPC #
662679979119
Country of Origin
Italy
Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Round
Finish
Black Oxide
Material
Alloy Steel
Standards
ASME B107.110-2012
Head Movement
Fixed
Features
Knurled Handle
Insulated / Uninsulated
Uninsulated
Reversing
Not Reversible
Repair Kit
Mfr. No. J4752FRK
Nonsparking
No
Tether Capable
Tether Capable
Min. Arc Swing
5 Degrees
Tether Style
Tether Capable
Measurement Type
SAE
Quick Release
No
Ratchet Type
Standard
Minimum Arc Swing
5 Degrees
Grip Style
Knurled
Ratcheting
Yes
Head Shape
Round
Non-Sparking
No
Head Type
Standard
Insulated
No
Tether Ready
No
Series
Proto
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Quick-Release
Quick-Release Not Included
Arc Swing - Minimum
5 Degrees
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Shell Material
Alloy Steel

Description

Round head ratchet mechanism allows for a compact head
72-tooth = 5° swing arc
Small head design and tight swing arc allow for fastener access in tight areas

Additional Features:

  • Full polish shaft with knurled grip for strong slip-resistant grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.