Shop PROTO

1/4" Drive, 24 Geared Teeth, Pear Head Hand Ratchet, 5" L, Full Polish Finish

  • Mfr # J4749
  • Zoro # G4017568

product price: 
$
27.69
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
5"
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J4749
Zoro #
G4017568
UPC #
662679141288
Country of Origin
United States
Item
Hand Ratchet
Number of Geared Teeth
24
Head Style
Pear
Finish
Chrome
Min. Arc Swing
15 Degrees
Tether Capable
Tether Capable
Repair Kit
Mfr.No. J4749RK
Head Movement
Fixed
Standards
ASME B107.10M, SAE AS4984A
Nonsparking
No
Material
Alloy Steel
Reversing
Reversible
Features
One Hand Operation
For Use With
Proto Sockets
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Measurement Type
SAE
Ratcheting
Yes
Head Shape
Pear
Minimum Arc Swing
15 Degrees
Tether Ready
No
Ratchet Type
Standard
Quick Release
No
Insulated
No
Head Type
Standard
Non-Sparking
No
Grip Style
Knurled
Includes Quick-Release
Quick-Release Not Included
Includes Ratcheting
Ratcheting Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
15 Degrees
Includes Insulation
Not Insulated
Series
Proto
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Robust 24-tooth gear/floating pawl design provides 15° ratcheting angle while maximizing ultimate torque
Thin head design for access into tight work areas
Reversing lever designed for quick, one-hand operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.