Shop PROTO

1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6-37/64" L, Full Polish Finish

  • Mfr # J4757F
  • Zoro # G3160787

product price: 
$
58.95
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
72
Head Style
Round
Overall Length
6-37/64"
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J4757F
Zoro #
G3160787
UPC #
662679979126
Country of Origin
Italy
Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Round
Finish
Chrome
Repair Kit
Mfr. No. J4752FRK
Reversing
Reversible
Standards
ASME B107.10M
Min. Arc Swing
5 Degrees
Material
Alloy Steel
Head Movement
180 Degrees Flexible
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Features
Flexible Up to 180 Degrees
Tether Style
Tether Capable
Flex Range of Motion
180 Degrees
Ratchet Type
Standard
Insulated
No
Grip Style
Knurled
Non-Sparking
No
Minimum Arc Swing
5 Degrees
Head Type
Flexible
Measurement Type
SAE
Head Shape
Round
Tether Ready
No
Ratcheting
Yes
Quick Release
No
Tether Status
Not Tether Capable
Series
Proto
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
5 Degrees
Shell Material
Alloy Steel

Description

180° flex
72-tooth gear
5° ratcheting angle

Additional Features:

  • Small head design and tight swing to allow access to fastener in a tight area
  • Full polish shaft with knurled grip allows for a strong slip-resistant grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.