This item is Discontinued.

Proto 1/4" Drive, 7 mm Hex Metric Socket, 6 Points J6907MPF

This item is Discontinued.

Proto

1/4" Drive, 7 mm Hex Metric Socket, 6 Points (Discontinued)

Mfr # J6907MPF
Zoro # G7563367
UPC # 662679574680
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6907MPF
Zoro #
G7563367
UPC #
662679574680
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
7 mm
Overall Length
15/16 in
Socket Depth
Standard
Output Drive Size
1/2"
Socket Size
7 mm
Socket Length
15/16 in
Wire Rope Length
15/16 in
Length
15/16 in

Details

Item
Power Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Standards
ASME B107.33
Output Type
Hex
Material
Hot Forged Alloy Steel
Features
Magnetic
Drive Type
Square
Impact Rated
No
Output Drive Type
Hex
Locking
Yes
Measurement Type
Metric
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Bolt Clearance
5/32 in
Non-Magnetic
No
Insulated
No
Includes Fastener Holding Magnet
Yes
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Magnetic
Shell Material
Hot Forged Alloy Steel

Description

Power Socket, Socket Size 7 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Power, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5/32 in, Standards ASME B107.33

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.