Shop PROTO

1/4" Drive Deep Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish

  • Mfr # J47202
  • Zoro # G2747017

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
12
Includes
(2) Socket Bars 9", Socket Clips 1/4" Drive; (12) Socket 1/4" Drive Deep 4mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Chrome
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47202
Zoro #
G2747017
UPC #
662679220228
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
4 mm to 14 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
12
Includes
(2) Socket Bars 9", Socket Clips 1/4" Drive; (12) Socket 1/4" Drive Deep 4mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Chrome
Measurement Type
Metric
Std. Socket Point Styles Included
None
Standards
ASME B107.5M
Ratchets Included
None
Sockets Included
(6) Standard 6-Point
Flex Socket Point Styles Included
None
Impact Rated
No
Tether Capable
Tether Capable
Deep Socket Point Styles Included
6
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Not Included
Includes Drive Tools
No
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Includes Wrenches
No
Tether Ready
Yes
Number of Deep Sockets
12
Socket Shape
6-Point
Piece Count Range
2 to 25
Container Type
Rail
Type
Deep Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.