Shop PROTO

1/4" Drive Socket Set, SAE, 10pcs, Skt St, Chrm, 1/4-1 in, 12Pt

  • Mfr # J47100
  • Zoro # G3108244

product price: 
$
79.19
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(1) Socket Bars: 6"; (1) Socket Clips 6-1/4" Drive; (11) Socket: 1/2" Drive 3/16", 7/32", 9/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Finish
Chrome
Deep Socket Point Styles Included
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47100
Zoro #
G3108244
UPC #
662679220099
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 9/16 in
Deep Socket Style/Size
Deep 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Deep Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(1) Socket Bars: 6"; (1) Socket Clips 6-1/4" Drive; (11) Socket: 1/2" Drive 3/16", 7/32", 9/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Finish
Chrome
Deep Socket Point Styles Included
12
Impact Rated
No
Flex Socket Point Styles Included
None
Sockets Included
(5) Deep 12-Point, (5) Standard 12-Point
Std. Socket Point Styles Included
None
Ratchets Included
None
Standards
ASME B107.110-2012
Tether Capable
Tether Capable
Measurement Type
SAE
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Container Type
Rail
Includes Deep Sockets
Deep Sockets Included
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Tether Ready
Yes
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Number of Deep Sockets
10
Type
Deep Length
Product Type
Socket Set
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.