Shop PROTO

1/4 in Drive Impact Socket Standard Socket, black oxide, 3/16 in

  • Mfr # J6906H
  • Zoro # G3487522

product price: 
$
8.35
/ea

Key Features

Drive Size
1/4 in
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6906H
Zoro #
G3487522
UPC #
662679320119
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
3/16 in
Overall Length
7/8 in
Socket Depth
Standard
Socket Size
3/16 in
Socket Length
7/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110-2012
Material
Alloy Steel
Drive Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Output Type
6 pt
Measurement Type
SAE
Locking
Yes
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Non-Magnetic
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

ProtoGripTM Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Impact sockets with high impact strength are used in automated and hand impact socket applications
  • Size stamped on tool for easy identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.