This item is Discontinued.

Proto 1/4" Drive Impact Socket Set, Torx, 7 pcs J69132

This item is Discontinued.

Proto

1/4" Drive Impact Socket Set, Torx, 7 pcs (Discontinued)

Mfr # J69132
Zoro # G7587946
UPC # 662679562809
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J69132
Zoro #
G7587946
UPC #
662679562809
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Depth
Standard
Socket Size Range
E4 to E12
Socket Size
E10, E12, E4, E5, E6, E7, E8
Standard Socket Style/Size
Standard External Torx: E10, E12, E4, E5, E6, E7, E8
Standard Socket Size
E10, E12, E4, E5, E6, E7, E8
Torx Socket Size
E10, E12, E4, E5, E6, E7, E8

Details

Item
Impact Socket Set
Number of Pieces
7
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
Torx
Includes
(2) Socket Bars 6-1/4", Socket Clips 1/2" Drive, (7) Impact Socket 1/4" Drive Torx(R) E4, E5, E6, E7, E8, E10, E12
Drive Type
Impact
Socket Type
External Std.
Impact Rated
Yes
Sockets Included
E10, E12, E4, E5, E6, E7, E8
Std. Socket Point Styles Included
6
Features
Minimizing Slippage
Connection Type
Hex, Torx
Standards
ASME B107.110-2012
Insulated
No
Non-Sparking
No
Locking
Yes
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Compatible Fastener Type
Bolts
Number of Standard Sockets
7
Socket Shape
External Torx
Non-Magnetic
No
Tether Ready
No
Piece Count Range
2 to 25
Includes Drive Tools
No
Includes Torx Sockets
Torx Sockets Included
Tether Status
Not Tether Capable
Number of Torx Sockets
7
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Shell Material
Alloy Steel

Description

Proto's J69132 1/4 in. Drive Impact Socket Set has 7 impact sockets that are designed to fit easily into your 1/4" drive impact wrench. This set is the perfect addition to your toolbox, whether you are a professional or hobbyist. The black oxide finish of these external standard sockets minimizes slippage and ensures accurate fastening every time. These socket sizes range from E4 to E12, which can be used with an impact wrench for various types of projects. This set contains 7 pieces, including E10, E12, E4, E5, E6, E7 and E8 sockets. The standard external Torx style provides more compatibility than standard hex keys. Proto's J69132 1/4 in Drive Impact Socket Set is one essential set that should not be missing from your toolbox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.