This item is Discontinued.

This item is Discontinued.
1/4" Drive Magnetic Bit Holder 1/4" Hex (Discontinued)
Mfr #
J61226
Zoro #
G000455777
UPC # 662679560522
Country of Origin United States
Category Nut Setters and Bit Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J61226
- Zoro #
- G000455777
- UPC #
- 662679560522
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.2 in
- Head Size
- 1/4 in
Details
- Item
- Bit Holder
- Material
- Steel
- Handle Material
- Nylon
- Handle Type
- Quad- Lobe
- Head Style
- Hex
- Ratcheting
- No
Description
Proto® 1/4" Drive Magnetic Bit Holder 1/4" Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.