Shop PROTO

1/4" Drive Socket Set SAE, Metric 22 Pieces 3/16 in to 9/16, 4 mm to 14 mm , Full Polish

  • Mfr # J52219
  • Zoro # G8514755

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
22
Includes
(3) Socket Bars 9", 6-1/4" Socket Clips 1/4" Drive, (22) Socket 1/4" Drive 4mm, 5.5mm, 5mm, 3/16", 6mm, 7/32", 7mm, 1/4", 8mm, 9/32", 9mm, 5/16", 10mm, 11/32", 11mm, 3/8", 12mm, 13mm, 7/16", 14mm, 1/2",9/16"
Finish
Chrome
Standards
ASME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52219
Zoro #
G8514755
UPC #
662679125189
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 9/16, 4 mm to 14 mm
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
22
Includes
(3) Socket Bars 9", 6-1/4" Socket Clips 1/4" Drive, (22) Socket 1/4" Drive 4mm, 5.5mm, 5mm, 3/16", 6mm, 7/32", 7mm, 1/4", 8mm, 9/32", 9mm, 5/16", 10mm, 11/32", 11mm, 3/8", 12mm, 13mm, 7/16", 14mm, 1/2",9/16"
Finish
Chrome
Standards
ASME
Flex Socket Point Styles Included
None
Ratchets Included
None
Sockets Included
(22) Standard 6-Point
Deep Socket Point Styles Included
None
Impact Rated
No
Measurement Type
SAE, Metric
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
SAE or Metric
SAE, Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Container Type
Rail
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Tether Ready
No
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Number of Standard Sockets
22
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket Set, Standard Socket Count/Style (22) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style None, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/4 in, Metric, SAE, 6-Point, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.