This item is Discontinued.

This item is Discontinued.
1/4" Drive Universal Impact Socket 11 mm - 12 Point (Discontinued)
Mfr #
J66511MP
Zoro #
G900455525
UPC # 662679006952
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J66511MP
- Zoro #
- G900455525
- UPC #
- 662679006952
- Country of Origin
- United States
Dimensions
- Size
- 11 mm
- Overall Length
- 1.500 in
- Height
- 0.700 in
- Width
- 0.700 in
- Socket Size
- 11 mm
Details
- SAE or Metric
- Metric
- Number of Points
- 12-point
- Etched Or Stamped
- Yes
- Individual Vs. Set (Syndigo)
- INDIVIDUAL
Description
Proto® 1/4" Drive Universal Impact Socket 11 mm - 12 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.