Shop PROTO

1/4" Drive Universal Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish

  • Mfr # J47105
  • Zoro # G7625581

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
(2) Socket Bars 6-1/4", Socket Clips 1/4" Drive, (5) Universal Socket 1/4" Drive 5/16", 7/16", 1/4", 3/8", 1/2"
Finish
Chrome
Ratchets Included
None
Deep Socket Point Styles Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47105
Zoro #
G7625581
UPC #
662679220372
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
1/4 in to 1/2 in
Flex Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Flex Socket Style/Size
Flex 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Flex Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Socket Set
Number of Pieces
5
Includes
(2) Socket Bars 6-1/4", Socket Clips 1/4" Drive, (5) Universal Socket 1/4" Drive 5/16", 7/16", 1/4", 3/8", 1/2"
Finish
Chrome
Ratchets Included
None
Deep Socket Point Styles Included
None
Standards
AS954E S3.8.1, ASME B107.1
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Sockets Included
(5) Flex 12-Point
Std. Socket Point Styles Included
12
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Includes Drive Tools
No
Container Type
Rail
Tether Ready
No
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
No
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Included
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Number of Flex Sockets
5
Flex Socket Count/Style
(5) 12-Point
Type
Universal
Product Type
Socket Set
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style None, Flex Socket Count/Style (5) 12-Point, Flex Socket Style/Size Flex 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Hand, Drive Size 1/4 in, SAE, 6-Point, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.