This item is Discontinued.

Proto 1/4 in, 3/8 in, 1/2 in Drive SAE, 148 pcs J47148-1A

This item is Discontinued.

Proto

1/4 in, 3/8 in, 1/2 in Drive SAE, 148 pcs (Discontinued)

Mfr # J47148-1A
Zoro # G8519944
UPC # 662679127480
Country of Origin United States
Category Socket Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J47148-1A
Zoro #
G8519944
UPC #
662679127480
Country of Origin
United States
Item
Socket Wrench Set
Number of Pieces
148
Includes
Combination Satin 1/2 in 12 Point, Combination Satin 3/8 in 12 Point, Combination Satin 5/8 in 12 Point, Combination Satin 7/16 in 12 Point, Combination Satin 9/16 in 12 Point, J12, J1212ASD Wrench, J1214ASD Wrench, J1216ASD Wrench, J1218ASD Wrench, J1220ASD Wrench
Finish
Chrome
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
6, 12
Sockets Included
(18) Deep 6-Point, (19) Deep 12-Point, (29) Standard 6-Point, (42) Standard 12-Point
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6, 12
Standards
ASME
Tether Capable
Tether Capable
Measurement Type
SAE
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
9
Piece Count Range
126 to 175
Non-Sparking
No
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Socket Shape
12-Point, 6-Point
Number of Standard Sockets
18
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Wrench Set, Standard Socket Count/Style (29) 6-Point, (42) 12-Point, Standard Socket Style/Size Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Deep Socket Count/Style (18) 6-Point, (19) 12-Point, Deep Socket Style/Size Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Flex Socket Count/Style None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.