This item is Discontinued.

Proto 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish J47163-1A

This item is Discontinued.

Proto

1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (Discontinued)

Mfr # J47163-1A
Zoro # G8514572
UPC # 662679125400
Country of Origin United States
Category Socket Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47163-1A
Zoro #
G8514572
UPC #
662679125400
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
1/8 in to 3/4 in, 5 mm to 18 mm
Standard Socket Size
1/8 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Deep Socket Style/Size
Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Deep Socket Size
3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Socket Size
1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 3/8 in, Standard 6-Point: 1/8 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Standard Socket Sizes
1/8 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Deep Socket Sizes
3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm

Details

Item
Socket Set
Number of Pieces
63
Includes
(1) Tool Boxes; (2) Ratchets; (1) Hex Key Set; (53) Socket; (4) Socket Holder; (1) Power Train
Finish
Full Polish
Sockets Included
(17) Standard 12-Point, (18) Deep 6-Point, (18) Standard 6-Point
Standards
ASME
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Measurement Type
Metric, SAE
Std. Socket Point Styles Included
6, 12
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Ratchets Included
Pear Head 5 in, 7 in
Drive Type
Hand
SAE or Metric
SAE/Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Number of Deep Sockets
18
Socket Shape
12-Point, 6-Point
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
20
Piece Count Range
51 to 75
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Wrench Set, Standard Socket Count/Style (17) 12-Point, (18) 6-Point, Standard Socket Style/Size Standard 12-Point: 5/16 in, 3/8 in, Standard 6-Point: 1/8 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Deep Socket Count/Style (18) 6-Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.