This item is Discontinued.

Proto 1/4 in Drive, 11/32" SAE Socket, 6 Points, Steel, Blk Oxd, 11/32 in J4711B

This item is Discontinued.

Proto

1/4 in Drive, 11/32" SAE Socket, 6 Points, Steel, Blk Oxd, 11/32 in (Discontinued)

Mfr # J4711B
Zoro # G3000518
UPC # 662679109394
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4711B
Zoro #
G3000518
UPC #
662679109394
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
11/32"
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
11/32 in
Socket Size
11/32 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Features
Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material
Alloy Steel
Category Type
Hex Socket
Output Type
6 pt
Drive Type
Hand
Standards
ASME B107.110-2012, SAE AS4984A
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Product Type
Socket
Shell Material
Alloy Steel

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.