This item is Discontinued.

Proto 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points J4706LB

This item is Discontinued.

Proto

1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (Discontinued)

Mfr # J4706LB
Zoro # G7577306
UPC # 662679111496
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4706LB
Zoro #
G7577306
UPC #
662679111496
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
3/16"
Overall Length
2 in
Socket Sizes
3/16 in
Socket Depth
Deep
Socket Size
3/16 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Deep
Category Type
Hex Socket
Features
Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards
ASME B107.110-2012
Drive Type
Hand
Material
Alloy Steel
Output Type
6 pt
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Socket, Socket Size 3/16 in, 6-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.