1/4 in Drive, 3/8" Spline SAE Socket, 12 Points, Steel, Chrome, 3/8 in
- Mfr # J4712DPL
- Zoro # G7624373
Key Features
Specifications
Details
- MFR #
- J4712DPL
- Zoro #
- G7624373
- UPC #
- 662679974718
- Country of Origin
- United States
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Standards
- ASME B107.110-2012
- Features
- Drive Type
- Hand
- Material
- Alloy Steel
- Tether Capable
- Tether Capable
- Output Type
- Spline
- Socket Type
- Deep Spline
- Impact Rated
- No
- Measurement Type
- SAE
- Tether Style
- Tether Capable
- Socket Shape
- Spline
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Alloy Steel
Description
Proto® Spline tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline sockets help tighten high strength bolts to high torque loads. They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners to help prevent fastener rounding. They also turn fasteners with damaged corners
Spline sockets on spline fasteners help deliver twice the torque of 12 point wrenches on double box fasteners, and more torque than hex wrenches on hex fasteners
Additional Features:
- Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.