Shop All Sockets
Proto
1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # J4712T
Zoro # G2768363
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 7/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 3/8" |
Socket Depth | Standard |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, For 4A506 (33100)
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- REED INSTRUMENTS Digital Caliper, 6" (R7400)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-110)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714T)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- Proto Sockets & Ratchets