Shop PROTO

1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish

  • Mfr # J4749BL
  • Zoro # G3266593

product price: 
$
30.89
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
5"
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J4749BL
Zoro #
G3266593
UPC #
662679280000
Country of Origin
United States
Item
Hand Ratchet
Number of Geared Teeth
24
Head Style
Pear
Finish
Black Oxide
Min. Arc Swing
15 Degrees
Material
Alloy Steel
Features
Reversing Lever Designed for Quick, One Hand Operation
Head Movement
Fixed
Standards
ASME B107.10M, SAE AS4984A
Insulated / Uninsulated
Uninsulated
Repair Kit
Mfr. No. J4749RK
Nonsparking
No
Tether Capable
Tether Capable
Reversing
Reversible
Tether Style
Tether Capable
Ratcheting
Yes
Head Type
Standard
Insulated
No
Grip Style
Knurled
Tether Ready
No
Minimum Arc Swing
15 Degrees
Head Shape
Pear
Measurement Type
SAE
Non-Sparking
No
Quick Release
Yes
Ratchet Type
Standard
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Quick-Release
Quick-Release Included
Arc Swing - Minimum
15 Degrees
Series
Proto
Shell Material
Alloy Steel

Description

Robust 24-tooth gear/floating pawl design provides 15° ratcheting angle while maximizing ultimate torque
Thin head design for access into tight work areas
Reversing lever designed for quick, one-hand operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.