This item is Discontinued.

Proto 1/4 in Drive, 7/16" Triple Square SAE, Socket, 12 Points, Steel, Chrome, 7/16 in J4714LT

This item is Discontinued.

Proto

1/4 in Drive, 7/16" Triple Square SAE, Socket, 12 Points, Steel, Chrome, 7/16 in (Discontinued)

Mfr # J4714LT
Zoro # G3904691
UPC # 662679140595
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4714LT
Zoro #
G3904691
UPC #
662679140595
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
7/16"
Overall Length
2 in
Socket Sizes
7/16 in
Socket Depth
Deep
Socket Size
7/16 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
Triple Square
Tether Capable
Not Tether Capable
Drive Type
Square
Standards
ASME B107.1, AS954E S3.8.1
Socket Type
Deep
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
12-Point
Shell Material
Alloy Steel

Description

Socket, Alloy Steel, Chrome, Deep, Square, Drive Size 1/4 in, Standards ASME B107.1, AS954E S3.8.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.