Shop PROTO
See all product information
Create Account
1/4 " Drive, 7mm Triple Square Metric Socket, 12 Points, Steel, Chrome, 7 mm
- Mfr # J4707MN
- Zoro # G7123982
product price:Â
$
9.49
/ea
Key Features
Drive Size
1/4 in
Finish
Chrome
Overall Length
1 17/64 in
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4707MN
- Zoro #
- G7123982
- UPC #
- 662679176297
- Country of Origin
- United States
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12
- Material
- Alloy Steel
- Standards
- AS4984A, ASME B107.110-2012, SAE AS955
- Features
- Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
- Drive Type
- Hand
- Socket Type
- Intermediate
- Tether Capable
- Not Tether Capable
- Output Type
- Triple Square
- Impact Rated
- No
- Measurement Type
- Metric
- Tether Style
- Not Tether Capable
- Socket Shape
- 12-Point
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Alloy Steel
Description
Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces
Additional Features:
- Features TorquePlusTM design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.