This item is Discontinued.

Proto 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points J4709B

This item is Discontinued.

Proto

1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (Discontinued)

Mfr # J4709B
Zoro # G3000527
UPC # 662679109370
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4709B
Zoro #
G3000527
UPC #
662679109370
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9/32"
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
9/32 in
Socket Size
9/32 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Output Type
6 pt
Material
Alloy Steel
Standards
ASME B107.110-2012, SAE AS4984A
Features
Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Category Type
Hex Socket
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Product Type
Socket
Shell Material
Alloy Steel

Description

Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.