Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4709LB
- Zoro #
- G3000490
- UPC #
- 662679111526
- Country of Origin
- United States
- Item
- Socket
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Number of Points
- 6
- Tether Capable
- Tether Capable
- Socket Type
- Deep
- Category Type
- Hex Socket
- Output Type
- 6 pt
- Standards
- ASME B107.110-2012
- Drive Type
- Hand
- Material
- Alloy Steel
- Features
- Measurement Type
- SAE
- Impact Rated
- No
- Tether Style
- Tether Capable
- Tether Ready
- No
- Socket Shape
- 6-Point
- Product Type
- Socket
- Impact Rated Status
- Not Impact Rated
- Tether Status
- Not Tether Capable
- Shell Material
- Alloy Steel
Description
Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.