This item is Discontinued.

Proto 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points J4709TM

This item is Discontinued.

Proto

1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (Discontinued)

Mfr # J4709TM
Zoro # G3650525
UPC # 662679141950
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4709TM
Zoro #
G3650525
UPC #
662679141950
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
9mm
Socket Size
9 mm
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
AS4984A, ASME B107.110-2012
Tether Capable
Tether Capable
Drive Type
Hand
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Output Type
12 pt
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Product Type
Socket
Shell Material
Alloy Steel

Description

Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.