This item is Discontinued.

This item is Discontinued.
1/4 in Drive Socket 7/16 in, SAE (Discontinued)
Mfr #
J4774TAB
Zoro #
G500456175
UPC # 662679109189
Country of Origin United States
Category Universal Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4774TAB
- Zoro #
- G500456175
- UPC #
- 662679109189
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 1-1/4 in
- Socket Size
- 7/16 in
- Socket End Width
- 5/8 in
- Opening Depth
- 9/32 in
- Bolt Clearance Depth
- 3/8 in
- Drive End Width
- 1/2 in
Details
- Item
- Socket
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Material
- Alloy Steel
- Number of Points
- 12
- Drive Type
- Square
Description
Proto® 1/4" Drive Black Oxide Universal Joint Socket 7/16" - 12 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.