Shop PROTO

1/4 in Drive Socket Set Metric 14 Pieces 4 mm to 12 mm , Chrome

  • Mfr # J47214S
  • Zoro # G2780352

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
14
Includes
(11) 6-Point
Finish
Chrome
Insulated
Not Insulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47214S
Zoro #
G2780352
UPC #
662679186562
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
4 mm to 12 mm
Container Width
5 1/2 in
Container Height
1 5/8 in
Container Length
8 in

Details

Item
Socket Set
Number of Pieces
14
Includes
(11) 6-Point
Finish
Chrome
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Sockets Included
(1) 10MM Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 4.5MM Standard 6-Point, (1) 4MM Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5MM Standard 6-Point, (1) 6MM Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9MM Standard 6-Point
Measurement Type
Metric
Drive Type
Hand
Includes Drive Tools
Yes
Piece Count Range
2 to 25
Number of Standard Sockets
11
Includes Wrenches
No
Flex Socket Count/Style
0
Tether Ready
No
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
0
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Case
Number of Flex Sockets
0
Shop By
New Products
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (11) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.