Shop PROTO

1/4 in Drive Socket Set Metric, SAE 22 Pieces 5/32 in to 7/15 in, 4 mm to 10 mm , Chrome

  • Mfr # J47322S
  • Zoro # G2826010

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
22
Includes
(18) 6-Point
Finish
Chrome
Measurement Type
Metric, SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J47322S
Zoro #
G2826010
UPC #
662679186340
Country of Origin
United States
Item
Socket Set
Number of Pieces
22
Includes
(18) 6-Point
Finish
Chrome
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
Drive Type
Hand
Insulated
Not Insulated
Sockets Included
(1) 1/4 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/16 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 4.5MM Standard 6-Point, (1) 4MM Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/32 in Standard 6-Point, (1) 5MM Standard 6-Point, (1) 6MM Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/32 in Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/32 in Standard 6-Point, (1) 9MM Standard 6-Point
Includes Drive Tools
Yes
Number of Standard Sockets
18
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Number of Deep Sockets
0
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Container Type
Case
Number of Flex Sockets
0
Piece Count Range
2 to 25
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (18) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.