Shop PROTO

1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome

  • Mfr # J47324AS
  • Zoro # G2825819

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
24
Finish
Chrome
Socket Size Range
3/16 in to 9/16 in, 5 mm to 14 mm
Drive Type
Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47324AS
Zoro #
G2825819
UPC #
662679186357
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
3/16 in to 9/16 in, 5 mm to 14 mm
Container Height
1 5/8 in
Container Length
8 in
Container Width
5 1/2 in

Details

Item
Socket Set
Number of Pieces
24
Includes
12-Point Sockets
Finish
Chrome
Drive Type
Hand
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Measurement Type
Metric, SAE
Sockets Included
(1) 1/2 in Standard 12-Point, (1) 1/4 in Standard 12-Point, (1) 10MM Standard 12-Point, (1) 11/32 in Standard 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Standard 12-Point, (1) 3/16 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5.5MM Standard 12-Point, (1) 5/16 in Standard 12-Point, (1) 5MM Standard 12-Point, (1) 6MM Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/32 in Standard 12-Point, (1) 7MM Standard 12-Point, (1) 8MM Standard 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Standard 12-Point, (1) 9MM Standard 12-Point
Includes Drive Tools
Yes
Number of Flex Sockets
0
Includes Wrenches
No
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
0
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
21
Flex Socket Count/Style
0
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Piece Count Range
2 to 25
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (21) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.