Shop PROTO

1/4 in Drive Socket Set Metric, SAE 47 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome

  • Mfr # J47347AS
  • Zoro # G2826211

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
47
Finish
Chrome
Impact Rated
Not Impact Rated
Socket Size Range
3/16 in to 9/16 in, 5 mm to 14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47347AS
Zoro #
G2826211
UPC #
662679187446
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
3/16 in to 9/16 in, 5 mm to 14 mm
Container Length
10 in
Deep Socket Size
3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in
Container Width
8 in
Deep Socket Style/Size
1/2 in, 1/4 in, 10MM, 11/32 in, 11MM, 12MM, 13MM, 14MM, 3/8 in, 5.5MM, 5/16 in, 5MM, 6MM, 7/16 in, 7/32 in, 7MM, 8MM, 9/16 in, 9/32 in, 9MM, Deep 12-Point: 3/16 in
Container Height
1 5/8 in
Deep Socket Sizes
3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in

Details

Item
Socket Set
Number of Pieces
47
Includes
(21) 12-Point, Deep Socket Count/Style (21) 12-Point
Finish
Chrome
Impact Rated
Not Impact Rated
Insulated
Not Insulated
Measurement Type
Metric, SAE
Sockets Included
(1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Deep 12-Point, (1) 1/4 in Standard 12-Point, (1) 10MM Deep 12-Point, (1) 10MM Standard 12-Point, (1) 11/32 in Deep 12-Point, (1) 11/32 in Standard 12-Point, (1) 11MM Deep 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 12-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 12-Point, (1) 3/16 in Deep 12-Point, (1) 3/16 in Standard 12-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Standard 12-Point, (1) 5.5MM Deep 12-Point, (1) 5.5MM Standard 12-Point, (1) 5/16 in Deep 12-Point, (1) 5/16 in Standard 12-Point, (1) 5MM Deep 12-Point, (1) 5MM Standard 12-Point, (1) 6MM Deep 12-Point, (1) 6MM Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/32 in Deep 12-Point, (1) 7/32 in Standard 12-Point, (1) 7MM Deep 12-Point, (1) 7MM Standard 12-Point, (1) 8MM Deep 12-Point, (1) 8MM Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Deep 12-Point, (1) 9/32 in Standard 12-Point, (1) 9MM Deep 12-Point, (1) 9MM Standard 12-Point
Drive Type
Hand
Includes Drive Tools
Yes
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Number of Deep Sockets
21
Number of Standard Sockets
21
Includes Socket Bits
Socket Bits Not Included
Number of Flex Sockets
0
Flex Socket Count/Style
0
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Included
Container Type
Case
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (21) 12-Point, Deep Socket Count/Style (21) 12-Point, Deep Socket Style/Size 1/2 in, 1/4 in, 10MM, 11/32 in, 11MM, 12MM, 13MM, 14MM, 3/8 in, 5.5MM, 5/16 in, 5MM, 6MM, 7/16 in, 7/32 in, 7MM, 8MM, 9/16 in, 9/32 in, 9MM, Deep 12-Point: 3/16 in, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.