Shop PROTO

1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome

  • Mfr # J47351S
  • Zoro # G2825590

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
51
Finish
Chrome
Insulated
Not Insulated
Drive Type
Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47351S
Zoro #
G2825590
UPC #
662679187439
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
4 mm to 13 mm, 5/32 in to 9/16 in
Deep Socket Style/Size
(2) 5.5MM, 1/2 in, 1/4 in, 10MM, 11/32 in, 11MM, 12MM, 13MM, 3/8 in, 4MM, 5.5MM, 5/16 in, 5MM, 6MM, 7/16 in, 7/32 in, 7MM, 8MM, 9/16 in, 9/32 in, 9MM, Deep 6-Point: 3/16 in
Container Width
8 in
Deep Socket Size
4 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in
Container Length
10 in
Container Height
1 5/8 in
Deep Socket Sizes
4 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in

Details

Item
Socket Set
Number of Pieces
51
Finish
Chrome
Insulated
Not Insulated
Drive Type
Hand
Impact Rated
Not Impact Rated
Sockets Included
(1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Deep 6-Point, (1) 1/4 in Standard 6-Point, (1) 10MM Deep 6-Point, (1) 10MM Standard 6-Point, (1) 11/32 in Deep 6-Point, (1) 11/32 in Standard 6-Point, (1) 11MM Deep 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Deep 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Deep 6-Point, (1) 13MM Standard 6-Point, (1) 3/16 in Deep 6-Point, (1) 3/16 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 4MM Deep 6-Point, (1) 4MM Standard 6-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 5MM Deep 6-Point, (1) 5MM Standard 6-Point, (1) 6MM Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/32 in Deep 6-Point, (1) 7/32 in Standard 6-Point, (1) 7MM Deep 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Deep 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point, (1) 9/32 in Deep 6-Point, (1) 9/32 in Standard 6-Point, (1) 9MM Deep 6-Point, (1) 9MM Standard 6-Point, (2) 5.5MM Deep 6-Point (1) 6MM Deep 6-Point, (2) 5/32 in Standard 6-Point
Measurement Type
Metric, SAE
Includes Drive Tools
Yes
Container Type
Case
Number of Standard Sockets
22
Non-Sparking
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Tether Ready
No
Flex Socket Count/Style
0
Number of Flex Sockets
0
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Deep Sockets
22
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (31) 6-Point, Deep Socket Count/Style (22) 6-Point, Deep Socket Style/Size (2) 5.5MM, 1/2 in, 1/4 in, 10MM, 11/32 in, 11MM, 12MM, 13MM, 3/8 in, 4MM, 5.5MM, 5/16 in, 5MM, 6MM, 7/16 in, 7/32 in, 7MM, 8MM, 9/16 in, 9/32 in, 9MM, Deep 6-Point: 3/16 in, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.