Shop PROTO

1/4 in Drive Socket Set SAE 14 Pieces 1/8 in to 1/2 in , Chrome

  • Mfr # J47114S
  • Zoro # G2780404

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
14
Includes
(11) 6-Point
Finish
Chrome
Sockets Included
(1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 1/8 in Standard 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/16 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/32 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/32 in Standard 6-Point, (1) 9/32 in Standard 6-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J47114S
Zoro #
G2780404
UPC #
662679186500
Country of Origin
United States
Item
Socket Set
Number of Pieces
14
Includes
(11) 6-Point
Finish
Chrome
Sockets Included
(1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 1/8 in Standard 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/16 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/32 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/32 in Standard 6-Point, (1) 9/32 in Standard 6-Point
Drive Type
Hand
Measurement Type
SAE
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Flex Socket Count/Style
0
Number of Standard Sockets
11
Container Type
Case
Non-Sparking
No
Number of Deep Sockets
0
Includes Wrenches
No
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready
No
Number of Flex Sockets
0
Piece Count Range
2 to 25
Shop By
New Products
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (11) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.