1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome

  • Mfr # J47115AS
  • Zoro # G2826449
product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
15
Finish
Chrome
Sockets Included
(1) 10MM Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 4.5MM Standard 6-Point, (1) 4MM Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5MM Standard 6-Point, (1) 6MM Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9MM Standard 6-Point
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47115AS
Zoro #
G2826449
UPC #
662679186517
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
3/16 in to 9/16 in
Container Length
8 in
Container Width
5 1/2 in
Container Height
1 5/8 in

Details

Item
Socket Set
Number of Pieces
15
Includes
(10) 12-Point
Finish
Chrome
Sockets Included
(1) 10MM Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 4.5MM Standard 6-Point, (1) 4MM Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5MM Standard 6-Point, (1) 6MM Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9MM Standard 6-Point
Measurement Type
SAE
Insulated
Not Insulated
Drive Type
Hand
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
10
Non-Sparking
No
Piece Count Range
2 to 25
Flex Socket Count/Style
0
Includes Flex Sockets
Flex Sockets Not Included
Number of Deep Sockets
0
Tether Ready
No
Number of Flex Sockets
0
Container Type
Case
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Shop By
New Products
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (10) 12-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews