Shop PROTO

1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome, J47125T

  • Mfr # J47125T
  • Zoro # G2780468

product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
25
Finish
Chrome
Measurement Type
SAE
Socket Size Range
3/16 in to 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J47125T
Zoro #
G2780468
UPC #
662679186548
Country of Origin
United States
Item
Socket Set
Number of Pieces
25
Includes
(10) 12-Point, Deep Socket Count/Style (10) 12-Point
Finish
Chrome
Measurement Type
SAE
Sockets Included
(1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Deep 12-Point, (1) 1/4 in Standard 12-Point, (1) 11/32 in Deep 12-Point, (1) 11/32 in Standard 12-Point, (1) 3/16 in Deep 12-Point, (1) 3/16 in Standard 12-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/16 in Deep 12-Point, (1) 5/16 in Standard 12-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/32 in Deep 12-Point, (1) 7/32 in Standard 12-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Deep 12-Point, (1) 9/32 in Standard 12-Point
Insulated
Not Insulated
Impact Rated
Not Impact Rated
Drive Type
Hand
Includes Drive Tools
Yes
Container Type
Case
Number of Standard Sockets
10
Number of Flex Sockets
0
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
0
Number of Deep Sockets
10
Includes Wrenches
No
Tether Ready
No
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (10) 12-Point, Deep Socket Count/Style (10) 12-Point, Deep Socket Style/Size 1/2in, 1/4in, 11/32in, 3/8in, 5/16in, 7/16in, 7/32in, 9/16 in, 9/32in, Deep 12-Point: 3/16 in, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.