1/4 in Drive Universal Joint, SAE, Black Oxide, 1 3/8 in L

  • Mfr # J66170P

  • Zoro # G1008034


product price: $31.19
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 3/8 in
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J66170P
Zoro #
G1008034
UPC #
662679006693
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 3/8 in
Size
1 in
Socket Depth
Standard
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Universal Joint
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Yes
Category Type
Universal Joints
Standards
ASME B107.110-2012
Drive Type
Impact
Measurement Type
SAE
Number of Pieces
1
Material
Steel
Locking
Yes
Output Drive Shape
Square
Non-Sparking
No
Crush Gauge
No
Non-Magnetic
No
Output Drive Gender
Male
Input Drive Shape
Square
Input Drive Gender
Female
Includes Non-Magnetic/Sparking
Non-Magnetic
Series
Proto
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Tight tolerances for snug fit on fastener
Used wherever powered drive tools are used to install or remove fasteners
Designed to withstand the high torque and force associated with impact tools in repetitive application

Additional Features:

  • Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil
  • Position at appropriate angle to turn fasteners where obstructions prevent a straight application
  • Ball and spring design which allows for a 30° working angle
  • Smooth 360° rotation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.