Shop PROTO
See all product information
Create Account
1/4" Dr, 6 in L, 1 Pieces, Black Oxide
- Mfr # J61306
- Zoro # G1671783
product price:Â
$
7.49
/ea
Key Features
Drive Size
1/4"
Overall Length
6 in
Finish
Black Oxide
Number of Pieces
1
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J61306
- Zoro #
- G1671783
- UPC #
- 662679560690
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 6 in
- Output Drive Size
- 1/4"
- Input Drive Size
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Made of forged steel
Size stamped on tool for easy identification
Pin detent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.