Socket Set, Chrome, 1 in Drive Size

  • Mfr # J57100A
  • Zoro # G800455991
product price: 
$
1,196.99
/ea
Free Shipping & Returns

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Drive Tools
Drive Tools Included
Measurement Type
SAE
Includes Socket Bits
Socket Bits Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J57100A
Zoro #
G800455991
UPC #
662679165345
Country of Origin
United States

Dimensions

Standard Socket Style/Size
(14) 12-Point Standard Sockets
Socket Size Range
1 1/16 in to 2 in
Drive Size
1 in

Details

Includes Flex Sockets
Flex Sockets Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Drive Tools
Drive Tools Included
Measurement Type
SAE
Includes Socket Bits
Socket Bits Not Included
Tether Ready Sockets
Not Tether Capable
Container Type
Box
Item
Socket Set
Includes Locking
Locking Not Included
Tether Ready Drive Tools
Not Tether Capable
Flex Range of Motion
15 Degrees
Reversing
Reversible
Number of Geared Teeth
24
Includes Deep Sockets
Deep Sockets Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Number of Standard Sockets
15
Number of Pieces
17
Socket Shape
12-Point
Shell Material
Steel
Includes Wrenches
Wrenches Not Included
Includes Standard Sockets
Standard Sockets Included
Finish
Chrome
Head Type
Standard
Drive Type
Hand
Arc Swing - Minimum
15 Degrees
Head Shape
Pear
Material
Steel

Description

Socket Set, Standard Socket Count/Style (14) 12-Point Standard Sockets, Standard Socket Style/Size (14) 12-Point Standard Sockets, Drive Size 1 in, Drive Type Hand, Steel, Chrome, Impact Rated Not Impact Rated

Ratings & reviews