- Item
- Master Tool Set
- Number of Pieces
- 194
- Includes
- 1/4 Drive Blow Mold Case, 3/8 Drive Blow Mold Case, Kit Tool: 5 Pockets, 7 Pockets, 8 Pockets, 9 Pockets, Pouch Only For 15 PC Anti-Slip, Torque Wrench Plastic Box
- SAE or Metric
- SAE
- Features
- 109 - Sockets And Accessories, 60 Wrenches, 11 Screwdrivers, 1 Pliers, 13 - Miscellaneous Tools, 194 Pieces, 1/4", 3/8", 1/2" Drive Tools, Designed For Fastener Sizes 1/8" - 1-1/4", Tools Only
- Number of Nut Drivers and Nutsetters
- 11
- Number of Sockets/Accs.
- 110
- Number of Pliers
- 1
- Hex and Torx Keys Included
- Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
- Tool Kit Product Grouping
- Tool Kits
- Number of Wrenches
- 65
- Pliers Included
- (1) Tongue and Groove Pliers
- 1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Handle Speeder, Ratchet, Socket Clip, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 19/32 in, 21/32 in, 25/32 in, 3/4 in, 3/8 in, 31/32 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1-3/16 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 5/8 in, 9/16 in, Universal Joint
- Tool Storage Type Included
- Box
- Number of Miscellaneous Tools
- 0
- 1/4 In. Drive Sockets/Accs. Included
- Extension: 2 in, 6 in, Ratchet, Socket 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Deep 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Driver, Universal Joint
- Miscellaneous Tools Included
- None
- Tool Families Included
- Pliers, Sockets and Accessories, Wrenches
- 3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 12 in, Handle Hinge: 7-7/8 in, Handle Speeder, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Universal Joint, Universal Socket: 7/16 in, 1/2 in, 3/4 in, 5/8 in, 9/16 in,
- Number of Hex and Torx Keys
- 13
- Nonsparking
- No
- Number of Consumable Parts
- 0
- Nut Drivers and Nutsetters Included
- Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
- Primary Application
- General Purpose
- Tool Storage Included
- No
- Wrenches Included
- (12) Box End Wrenches, (3) Adjustable Wrenches, (42) Combination Wrenches, (8) Open End Wrenches
- Included Storage
- J9200DPB
- Number of Screwdrivers
- 11
- Cutting Tools Included
- None
- Putty Knives and Scrapers Included
- None
- Inspection and Retrieving Tools Included
- None
- Number of Inspection and Retrieving Tools
- 0
- Number of Cutting Tools
- 0
- Measurement Type
- SAE
- Insulated
- Uninsulated
- Number of HVAC Tools
- 0
- Foam Inserts Included
- No
- Number of Measuring and Testing Tools
- 0
- Tool Storage Color
- Red
- Striking and Struck Tools Included
- None
- Non-Sparking
- No
- Plumbing Tools Included
- None
- Number of Plumbing Tools
- 0
- Screwdrivers, Keys, and Bits Included
- (11) Nut Drivers, (13) Hex Keys
- Number of Striking and Struck Tools
- 0
- Abrasives and Finishing Tools Included
- None
- Number of Sockets, Drive Tools, and Accessories
- 111
- HVAC Tools Included
- None
- Number of Screwdrivers, Keys, and Bits
- 24
- Electrical and Telecom Tools Included
- None
- Tool Storage Type
- None, Tools Only
- Number of Abrasives and Finishing Tools
- 0
- Sockets, Drive Tools, and Accessories Included
- (10) Socket Bits, (13) Accessories, (8) Drive Tools, (80) Sockets
- Measuring and Testing Tools Included
- None
- Number of Putty Knives and Scrapers
- 0
- Number of Electrical and Telecom Tools
- 0