Shop PROTO
See all product information
Create Account
Nut Driver Sets, Ergonomic, 4"L, 19 pieces
- Mfr # J12000KV
- Zoro # G409018528
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
19
Measurement Type
Metric, SAE
Includes
(19) Nut Drivers
Shank Material
Alloy Steel
Tip Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 8 mm, 9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J12000KV
- Zoro #
- G409018528
- UPC #
- 662679196417
- Country of Origin
- United States
- Item
- Nut Driver Set
- Number of Pieces
- 19
- Measurement Type
- Metric, SAE
- Includes
- (19) Nut Drivers
- Shank Material
- Alloy Steel
- Handle Material
- Multicomponent
- Shank Shape
- Round
- ESD Safe
- No
- Insulated
- No
- Non-Sparking
- No
- Ratcheting
- No
- Grip Style
- Ergonomic
- Fastener Holding
- No
- Container Type
- Tray
- Handle Shape
- Straight
- Bolt Clearance
- 1 in
- Container Features
- Chemical Resistant, Solvent Resistant
- Includes Ratcheting
- Ratcheting Not Included
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes Insulation
- Not Insulated
- ESD Safety
- Not ESD Safe
- Series
- Proto
- Tether Status
- Not Tether Capable
Description
Nut Driver Set, Tip Size 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 8 mm, 9 mm, Bolt Clearance 1 in, Shank Length 4 in, Ergonomic, Metric, SAE, Solid Shank, Fastener Holding No, For Fastener Size 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 5 1/2 in, ESD Safe No, Insulated No