Shop PROTO
See all product information
Create Account
Screwdriver Sets, 19 pcs
- Mfr # J1219RCFKV
- Zoro # G309018529
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Tip Style
Cabinet, Keystone, Phillips
Tip Size
#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Number of Pieces
19
Includes
(5) Screwdrivers
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1219RCFKV
- Zoro #
- G309018529
- UPC #
- 662679196400
- Country of Origin
- United States
- Item
- Screwdriver Sets
- Tip Style
- Cabinet, Keystone, Phillips
- Number of Pieces
- 19
- Includes
- (5) Screwdrivers
- Insulated
- No
- ESD Safe
- No
- Non-Sparking
- No
- Grip Style
- Ergonomic
- Container Type
- Organizer
- Includes Insulation
- Not Insulated
- ESD Safety
- Not ESD Safe
Description
Screwdriver Sets, #0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Cabinet, Keystone, Phillips, Ergonomic, Number of Pieces 19, No, ESD Safe No, Non-Sparking No, Includes (5) Screwdrivers