550S Series Tool Cabinet, 5 Drawer, Black, Steel, 19 in W x 25-1/4 in D x 34 in H

  • Mfr # J551934-5BK-SC
  • Zoro # G4324437
product price: 
$
1,965.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Width
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J551934-5BK-SC
Zoro #
G4324437
UPC #
662679153649
Country of Origin
United States

Dimensions

Width
19 in
Depth
25-1/4 in
Height
34 in
Overall Height
34 in
Overall Depth
25 1/4 in
Overall Width
19 in
Width Range
Less than 30 in Wide
Dimensions
19 in W x 25 1/4 in D x 34 in H
Overall Dimensions
19 in W x 25 1/4 in D x 34 in H
Fits Chest Size
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key

Details

Item
Tool Cabinet
Number of Drawers
5
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Tool Storage Type Included
Side Tool Chest
Drawer Color
Black
For Use With
Mfr. No. J558846-22BK, J558846-20BK, J558846-18BK-PD, J558846-18BK, J558846-13BK, J557843-20BK, J556646-12BK, J556646-11BK, J555041-10BKPD, J555041-12BK, J555041-10BK, J555041-8BK-2S, J555041-8BK-1S, J555041-7BK-1S, J553441-8BK, J553441-7BK, J553441-6BK
Finish
Gloss
Storage Capacity
7,734 cu in
Drawer Slides
Ball Bearing
Handle Design
Aluminum, Full-Width
Number of Handles
0
Series
550S
Locking System
Keyed
Configuration
13-7/16 in W Center Bank: (1) 23 in D x 1-3/4 in H, (3) 23 in D x 4 in H, (1) 23 in D x 11 in H
Tool Box Duty Rating
Industrial Premium
Drawer Capacity
250 lb
Gauge
14, 16, 18
Finish/Color
High Gloss Black
Drawer Slide Type
Ball Bearing
Number of Keys Included
2
Drawer Pull Type
Recessed
Drawer Slide Function
Fully Extending Ball Bearing
Style
Side Cabinet
Drawer Material
Steel
Drawer Finish
Gloss
Duty Rating
Heavy Duty
Body Finish
Gloss
Body Color
Black
Body Gauge
14 ga
Compatible with Manufacturer Model No.
J553441-6BK, J553441-7BK, J553441-8BK, J555041-10BK, J555041-10BKPD, J555041-12BK, J555041-7BK-1S, J555041-8BK-1S, J555041-8BK-2S, J556646-11BK, J556646-12BK, J557843-20BK, J558846-13BK, J558846-18BK, J558846-18BK-PD, J558846-20BK, J558846-22BK
Body Material
Steel
Largest Maximum Drawer Load Capacity
125 lb
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Gauge
14 ga
Total Storage Capacity
7,734 cu in
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Included
Total Load Capacity
125 lb
Drawer Liner Material
Vinyl
Body Finish/Color
High Gloss Black

Description

Cubic inch capacity is 7,734
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • ReceSed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews